3.5 - 4 Ton - Copper - Cased - Coil
HE Series 3.5 - 4 Ton - Copper - Cased - Coil
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- High efficiency lanced fin design
- Multi-position coils are upflow, left or right airflow capable
- All coils have durable packaging with bar coded labels on the box
- Suction line refrigerant connections are 3/4" ODF (A-Coil 18-36 size models) or 7/8" ODF (A-Coil 42-60 size models)
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- Corrosion resistant coil header plates
- Interlocking doors reduce air leakage and allow for easy access
- Cabinet insulation hold down tabs for easy drain pan removal
- Cased coil cabinets are fully lined with 5/8 in foil faced insulation
Specifications
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1600 ft3/min
- Case Included:
- Yes
- Coil Type:
- Cased
- Collection:
- HE Series
- Depth:
- 21 in
- ETL Listed:
- No
- Height:
- 22-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Flowrater
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 4 Ton
- UL Listed:
- Yes
- Weight:
- 53 lb
- Width:
- 24-1/2 in