3.5 - 4 Ton - Multi-Position - Aluminum - Cased - Coil

You last purchased this on
 
Advanced Distributor Products

HE Series 3.5 - 4 Ton - Multi-Position - Aluminum - Cased - Coil

This product requires certification to purchase.
Brand image
You last purchased this on
 
Advanced Distributor Products

HE Series 3.5 - 4 Ton - Multi-Position - Aluminum - Cased - Coil

  • Fast #
  • Part #AHG3K948D245B2522A
  • Item #9303319
  • Manufacturer Part #HG3K948D245B2522AP
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High efficiency lanced fin design
  • Multi-position coils are upflow, left or right airflow capable
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Interlocking doors reduce air leakage and allow for easy access
  • Piston options include externally accessible body for easy piston change out and/or TXV installation
  • Corrosion resistant coil header plates
  • Suction line refrigerant connections are 3/4" ODF (A-Coil 18-36 size models) or 7/8" ODF (A-Coil 42-60 size models)
  • All coils have durable packaging with bar coded labels on the box
  • Cased coil cabinets are fully lined with 5/8 in foil faced insulation
  • Cabinet insulation hold down tabs for easy drain pan removal
  • Requires Certification

Specifications

BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CFM:
1600 ft3/min
Case Included:
Yes
Coil Type:
Cased
Collection:
HE Series
Configuration:
Multi
Depth:
21 in
ETL Listed:
No
Height:
25-1/2 in
Liquid Line (OD):
3/8 in
MBH:
48
Material:
Aluminum
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
3.5 - 4 Ton
UL Listed:
Yes
Weight:
52 lb
Width:
13 in