4 Ton - Horizontal - Copper - Evaporator - Coil
V Series 4 Ton - Horizontal - Copper - Evaporator - Coil
Frequently Purchased Together
Product Details
- High efficiency lanced fin design
- R-22, R-410A, AC & Heat Pump compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- UV resistant drain pans are molded of high temperature (450 deg. F) engineered polymer
- Coils are air pressure tested at 500 psi, leak tested with helium, sealed with rubber plugs, then charged with dry air
- Piston options include externally accessible body for easy piston change out and/or TXV installation
- Threaded expansion valves available factory installed or as a field installed kit
- All coils have durable packaging with bar coded labels on the box
- Patented HydroTEC™ low water retention drain pan
- Dual 3/4 in FPT condensate drains on front-left and front-right side of drain pans
Specifications
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- CFM:
- 1600 ft3/min
- Case Included:
- Yes
- Coil Type:
- Evaporator
- Collection:
- V Series
- Configuration:
- Horizontal
- Depth:
- 26-1/2 in
- ETL Listed:
- No
- Height:
- 17-1/2 in
- Length:
- 26-1/2 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Material:
- Copper
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 56 lb
- Width:
- 17 in