1-1/2 in. x 300 ft. Polyethylene Schedule SIDR 19 Pressure Pipe
PolyFlex™ 1-1/2 in. x 300 ft. Polyethylene Schedule SIDR 19 Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- PolyFlex™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter - Outside:
- 1-71/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 80
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 1-1/2 in
- Pressure - Maximum:
- 100 psi
- Pressure Class:
- 100#
- Schedule Class:
- SDR 19