18 in. 4-Hole Square Drain Basin
DrainTech® 18 in. 4-Hole Square Drain Basin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use with: 3”-4”-6”-8”-10” corrugated singlewall pipe, 3”-4” triple wall pipe, 3”-4”-6”-8”-10” PVC pipe, singlewall HDPE fittings, DrainTech™ 18” square riser, DrainTech™ universal end plug, 2 reducing rings included
- Use to collect high-volume water flow from wet areas in yards, lawns, fairways and sports fields. Can also be used in patios, garages and driveways
Documents
Specifications
- Collection:
- DrainTech®
- Shape:
- Square
- Width:
- 18 in