30-7/10 in. End Cap for 12 in. Bottom Stub

You last purchased this on
 
ADS®

MC-4500™ 30-7/10 in. End Cap for 12 in. Bottom Stub

This product requires certification to purchase.
Brand image
You last purchased this on
 
ADS®

MC-4500™ 30-7/10 in. End Cap for 12 in. Bottom Stub

  • Fast #
  • Part #AMC4500REPE12B
  • Item #4424473
  • Manufacturer Part #MC4500REPE12B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
MC-4500™
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
End Cap
Height:
59-2/5 in
Length:
30-7/10 in
Width:
90-1/5 in