24 in. Snap Corrugated Solid Internal HDPE End Plug
N-12® 24 in. Snap Corrugated Solid Internal HDPE End Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Annular corrugations with smooth interior
- Non-pressure pipe
- Annular corrugated profile wall polyethylene pipe and fittings for gravity-flow storm sewer and subsurface drainage application
Specifications
- ASTM:
- ASTM F-2306
- Clean Bagged:
- No
- Collection:
- N-12®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- Fitting Size 1:
- 24 in
- Fitting Sizes:
- 24 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No