12 in. Plain End Corrugated Straight Watertight HDPE 45 Degree Elbow
12 in. Plain End Corrugated Straight Watertight HDPE 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM F-477, ASTM D-3212
- Application:
- Drainage
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No