SaniTite® HP 18 in. x 20 ft. Dual Wall Sanitary Sewer Pipe

Part #A18300020IBPP  |  Item #3865714  |  Manufacturer Part #18300020IBPP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 12 in

    Part #A12300020IBPP | Item #3865716 | Mfr. Part #12300020IBPP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #A15300020IBPP | Item #3865715 | Mfr. Part #15300020IBPP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #A18300020IBPP | Item #3865714 | Mfr. Part #18300020IBPP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #A24300020IBPP | Item #3865713 | Mfr. Part #24300020IBPP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #A30300020IBPP | Item #3865712 | Mfr. Part #30300020IBPP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency

Specifications

ASTM Specifications: [ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487]

Application: [Gravity Flow, Wastewater, Storm Drainage]

CSA Certified: CSA B182.13

Collection: SaniTite® HP

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

Length: 20 ft

Material: Plastic

Material Type: Polypropylene

Outside Diameter: 21-1/5 in

Pipe Tubing Size: 18 in

Pipe Wall Type: Solid

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Solid Pipe