SaniTite® HP 30 in. x 20 ft. Polypropylene Drainage Pipe

Part #A30300020IBHP  |  Item #3865704  |  Manufacturer Part #30300020IBHP

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 30 in

    Part #A30300020IBHP | Item #3865704 | Mfr. Part #30300020IBHP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #A36300020IBHP | Item #3865703 | Mfr. Part #36300020IBHP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 48 in

    Part #A48300020IBHP | Item #3865728 | Mfr. Part #48300020IBHP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 60 in

    Part #A60300020IBHP | Item #3865727 | Mfr. Part #60300020IBHP

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Increased stiffness results in an additional safety factor against construction loading and poor installations
  • Lightweight product for best installed cost and maximizing delivery and installation efficiency

Specifications

ASTM Specifications: [ASTM F-2764, ASTM D-2412, ASTM D-3212, ASTM F-477, ASTM F-1417, ASTM F-2487]

Application: [Gravity Flow, Wastewater, Storm Drainage]

CSA Certified: CSA B182.13

Collection: SaniTite® HP

Color Finish: Grey

Color Finish Category: Greys

End Connection 1: Bell End

End Connection 2: Spigot

End Connections: Bell End x Spigot

Inside Diameter: 30-1/10 in

Length: 20 ft

Material: Plastic

Material Type: Polypropylene

Outside Diameter: 35-1/2 in

Pipe Tubing Size: 30 in

Pipe Wall Type: Solid

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Solid Pipe

Type: [High Performance, Triple Wall]