M Size Foam Coated Glove in Green
NiTex P-200 M Size Foam Coated Glove in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Nitrile Foam
- Collection:
- NiTex P-200
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Glove Size:
- M
- Glove Type:
- General Work
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 1.1 mm