Anti-Scratch Coating Semi-Rimless Safety Glasses with Clear Lens
Anti-Scratch Coating Semi-Rimless Safety Glasses with Clear Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Wraparound lens design with distortion-free viewing
- Bayonet temples with rubber tips provide a comfortable fit
- Lightweight, semi-rimless design provides all day user comfort
- Meets ANSI Z87.1+
- Supplied with an adjustable neck cord
- 8 Base curve lens
- Ribbed rubber nose pads offer a more secure fit
- Temple tips curve out at ends for ease of placement on face
- Meets CSA Z94.3
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Disposable:
- No
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Reusable:
- Yes