3-3/4 in. Stainless Steel Switch Assembly

You last purchased this on
 
AEI Corporation

3-3/4 in. Stainless Steel Switch Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
AEI Corporation

3-3/4 in. Stainless Steel Switch Assembly

  • Fast #
  • Part #A144320
  • Item #7960252
  • Manufacturer Part #14 4320
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for use with all dual element heaters
  • Low cost control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Range 120/277 VAC (20 amps max per switch)
  • Surface mount for exposed outdoor areas
  • Half power / full power capabilities
  • Ability to turn on and off each element independently
  • Requires Certification

Specifications

AMP:
20
Application:
Commercial, Residential
Color Finish Name:
Grey
Depth:
2-3/4 in
FM Approved:
No
Height:
5-1/2 in
IAPMO Listed -:
No
Indoor Outdoor:
Outdoor
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Switch Assembly
UL Listed:
No
Volts:
120/277V
Watts:
4 kW
Weight:
3 lb
Width:
3-3/4 in