5-1/2 in. Plastic and Stainless Steel Regulator Assembly
5-1/2 in. Plastic and Stainless Steel Regulator Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low cost control option
- 15 amps maximum per INF
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Surface mount for exposed outdoor use
- Not a dimmer - INF gently cycles the heater on/off at regular intervals when not on full power
- Stainless steel wall plate
Specifications
- AMP:
- 15
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey, White
- Depth:
- 1-1/4 in
- FM Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Outdoor
- Material:
- Plastic, Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Regulator Assembly
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 5-1/2 in