5 in. Flat Patio Base Kit (Less Pedestal)
5 in. Flat Patio Base Kit (Less Pedestal)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless Steel pedestals available
- Flat patio base for "A" Series grill
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 5 in
- Material:
- Cast Aluminum
- Width:
- 18 in