67 in. 75000 BTU 304 Aluminum and Stainless Steel Grill for PGS S36TNG Timer Series Grills
67 in. 75000 BTU 304 Aluminum and Stainless Steel Grill for PGS S36TNG Timer Series Grills
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully welded extruded aluminum frame for strength, durability, and weather resistance
- Removeable drawers and shelving for easy cleaning
- PGS Grill and Gensun Island Package
- 1 year grill warranty in multi-family environment
- All replacement parts readily available
- Minimal assembly
- Adjustable legs to address uneven surfaces
- Island Frame 5 year warranty
Specifications
- Application:
- Commercial
- Automatic Shut-Off:
- Yes
- BTU:
- 75000
- Brand Model Compatibility:
- PGS S36TNG Timer Series Grills
- Burner Type:
- Gas
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal Grey
- ETL Listed:
- Yes
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- MBH:
- 75
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 304
- Number of Burners:
- 3
- Product Type:
- Grill
- Type:
- AMOD67TNG
- Weight:
- 700 lb
- Width:
- 67 in