17 in. 30000 BTU Electric Spark Freestanding Grill with Permanent Post for Natural Gas in Black
PGS A Series 17 in. 30000 BTU Electric Spark Freestanding Grill with Permanent Post for Natural Gas in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 330 square inches of cooking area
- 121 sq. inches warming rack
- 30,000 BTU Burner
- 1 year warranty in multi-family environment
- For natural gas
- All replacement parts readily available
- Permanent post secured around poured concrete
- 1 side shelf
Specifications
- BTU:
- 30000
- Burner Type:
- Gas
- CSA Certified:
- Yes
- Collection:
- PGS A Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fuel Type:
- Natural Gas
- Height:
- 17-3/4 in
- Ignition System:
- Electric Spark
- Indoor Outdoor:
- Outdoor
- Interior Light:
- No
- Length:
- 23 in
- MBH:
- 30
- Material:
- Aluminum, Stainless Steel
- Material Type:
- 430
- Number of Burners:
- 1
- Number of Handles:
- Two Handle
- Type:
- AA30NGAPP
- Weight:
- 71 lb
- Width:
- 17 in