34000 BTU Gas Patio Heater
Sunpak® 34000 BTU Gas Patio Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 25000 or 34000 BTU Output Burner
- For installation heights of heater between 9-1/2 - 12 feet
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Complete replacement parts availability
- 12x12 area of heat
Specifications
- Application:
- Commercial, Residential
- BTU:
- 34000
- CSA Certified:
- Yes
- Collection:
- Sunpak®
- Color Finish Name:
- Stainless Steel
- Fuel Type:
- Natural Gas, Propane
- Height:
- 12 in
- Ignition System:
- Direct Spark Ignition
- Indoor Outdoor:
- Outdoor
- MBH:
- 34
- Material:
- Stainless Steel
- Material Type:
- 304
- Power Source:
- Gas
- Type:
- AS34STSH
- UL Listed:
- No
- Weight:
- 55 lb