270W Heat/Fan Replacement Bulb
270W Heat/Fan Replacement Bulb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- UL Listed:
- No
- Watts:
- 270 W