80 cfm Super Quiet Bathroom Exhaust Fan in Oil Rubbed Bronze
G6 Series 80 cfm Super Quiet Bathroom Exhaust Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.16
- CEC Compliant:
- For Sale in CA
- CFM:
- 80 ft3/min
- Collection:
- G6 Series
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 8-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 11-4/5 in
- Material:
- Steel
- RPM:
- 1009
- Sones:
- 0.3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 22.9 W
- Width:
- 11-4/5 in