7/8 in. x 3/4 in. Rubber Pipe Insulation
Aerocel-SSPT® 7/8 in. x 3/4 in. Rubber Pipe Insulation
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The EPDM insulation features a split-seal and over-lap seal with peel-off adhesives for a quick and simple installation
- Includes Aeroflex USA's Cel-Link II® adhesives used to quickly and easily connect insulation butt-joints, eliminating the need to glue butt-joints, meeting the requirements for no VOC applications
- Flame-spread index under 25 and smoke development index under 50 (tested according to ASTM E84)
- Non-corrosive to copper and stainless steel and helps repel water vapor
- Provides ozone resistance in accordance with ASTM D-1171
Documents
Specifications
- ASTM:
- ASTM C-209, ASTM C-411, ASTM D-1171, ASTM D-635, ASTM E-84, ASTM E-96, ASTM G-7, ASTM G-90
- Application:
- HVAC, Refrigeration
- Collection:
- Aerocel-SSPT®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 7/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 7/8 in
- Material:
- Rubber, Foam
- Material Type:
- EPDM, Elastomer
- Maximum Temperature:
- 257
- R value:
- R4.8
- Size:
- 7/8 in x 3/4 in
- Temperature Range:
- -70 to 257 Deg F (-57 to 125 Deg C)
- Thickness:
- 3/4 in
- UL Listed:
- UL 723/UL 94-5V-0/UL 94-5V-A