1 x 1 in. Sway Brace

This product has been replaced by

AnvilStrut Carbon Steel Q Brace Clamp
AnvilStrut 1 in. Carbon Steel Q Brace Clamp
Manufacturer Part #0500600002
You last purchased this on
 
Afcon

1 x 1 in. Sway Brace

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AnvilStrut Carbon Steel Q Brace Clamp
AnvilStrut 1 in. Carbon Steel Q Brace Clamp
Manufacturer Part #0500600002
Afcon

1 x 1 in. Sway Brace

  • Fast #
  • Part #A001G
  • Item #1802566
  • Manufacturer Part #0500600002
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lateral fitting of an AFCON sway brace assembly
  • OSHPD OPA-0601-07
  • Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer's installation instructions
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Factory-wired controls
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Fits Pipe Size:
1 in
Material:
Stainless Steel
Product Type:
Hanger Material
UL Listed:
Yes