3 in. Carbon Steel Plain Riser Clamp
This product has been replaced by
Manufacturer Part #0500173588
3 in. Carbon Steel Plain Riser Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Hanger Material
- UL Listed:
- Yes