Pre-Galvanized Carbon Steel Restraining Strap
Fig AF090 Pre-Galvanized Carbon Steel Restraining Strap
Frequently Purchased Together
Product Details
- Hole size is 33/64"
- Designed to enhance hanger attachment in areas subject to earthquakes
- One size fits both 3/8 and 1/2" rod or set screw
- Zero clearance to combustibles
Specifications
- ASTM:
- ASTM A-653
- Application:
- Beam Clamps
- Brand Model Compatibility:
- Figure 86, 88, 92, 93, 94 and 95
- Coating:
- Pre-Galvanized
- Collection:
- Fig AF090
- Gauge (metal):
- 15 ga
- Length:
- 12 in
- Material:
- Carbon Steel
- Number of Holes:
- 2 Hole
- Product Type:
- Restraining Strap
- Rod Size (in):
- 3/8 in, 1/2 in
- UL Listed:
- Yes
- Width:
- 1 in