3 in. 300# STD CS LRES RF WN Flange A105N S62 HFN Schedule 40 Forged Steel Raised Face Weld Neck Low Residual
3 in. 300# STD CS LRES RF WN Flange A105N S62 HFN Schedule 40 Forged Steel Raised Face Weld Neck Low Residual
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.47, ANSI B16.48, ANSI B16.5
- API:
- API 16A, API 605, API 6A
- ASME:
- ASME B16.47, ASME B16.48, ASME B16.5
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Flange Bore Type:
- Standard Bore
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- MSS:
- MSS SP-44
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- UL Listed:
- No