25W Direct Wire Task Lighting in White
25W Direct Wire Task Lighting in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-purpose hardwire fitting included
- With outlet and on-off switch
- Shade/Glass type: White
- Lamp Qty: 1
- Electronic ballast
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-31/100 in
- Length:
- 36 in
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 1
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 4-1/2 in