14 in. 27W Flush Mount Ceiling Fixture in White with Baked Enamel
Carter 14 in. 27W Flush Mount Ceiling Fixture in White with Baked Enamel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- White Acrylic Diffuser
- Dimmable down to 10% with a 150W 2-wire (Triac) or electronic low voltage (ELV) dimmer (dimmer not included)
- ETL listed in compliance with the nationally recognized safety standards
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Carter
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 2-1/2 in
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 2-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 14 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2400
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 27 W
- Width:
- 14 in