13W 1-Light 4-Pin Fluorescent Outdoor Sconce in Polished Nickel
Century 13W 1-Light 4-Pin Fluorescent Outdoor Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star qualified
- White acrylic diffuser
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- Century
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Painted Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 10-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/8 in
- Light Bulb Base Type:
- 4-Pin
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 4-5/8 in