27W 3000K LED Flushmount Ceiling Fixture in White
This product has been replaced by
Manufacturer Part #C2F142400LAJD1
Cirrus 27W 3000K LED Flushmount Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional battery backup
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- Can be used in various applications including corridors, baths and public spaces
- Dimmable down to 10% with a 150W 2-wire (Triac) or electronic low voltage (ELV) dimmer (dimmer not included)
- ETL listed in compliance with the nationally recognized safety standards
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- Collection:
- Cirrus
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 3 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 2400
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120/277V
- Watts:
- 27 W