4.5W 4-Light LED Strip Light in Satin Nickel
Core 4.5W 4-Light LED Strip Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable
- Heads swivel and pivot to direct light
Specifications
- Collection:
- Core
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 4-86/125 in
- Length:
- 36-5/8 in
- Light Bulb Type:
- LED
- Number Of Hours:
- 35000 h
- Number of Lights:
- 4
- Watts:
- 4.5 W
- Width:
- 5-1/4 in