18W 4-Light Medium E-26 Base Pendant in Satin Nickel
Dayton 18W 4-Light Medium E-26 Base Pendant in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable aircraft cable provided
- 4 ft. adjustable cord/cable
- White bottom acrylic diffuser
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Dayton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 9 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 18 W