22W 1-Light LED Disc Light in White
This product has been replaced by
Manufacturer Part #EGRF12LAJD1WH
Edge 22W 1-Light LED Disc Light in White
Product Details
Product Details
- This ultra low profile design provides a dramatic look and features an edge-lit light panel construction and white acrylic diffuser
- Products can be used in various applications including corridors, bath, showers, closets, hallway, kitchen and anywhere general lighting is needed.
- Indoor use only - Wall or ceiling mount. Outdoor use only - Covered ceiling mount.
- Edge-lit technology housing is injection molded with steel backplate. Snap-in bracket. Mounts to standard junction box (not included)
- The driver is dimmable down to 10% of full scale with a 2-wire (Triac) or electronic low voltage (ELV) dimmer switch.
- This fixture is rated for wet locations, meaning it can be used in a location in which water or other liquid can drip, splash, or flow on or against electrical equipment
- ETL,FCC listed in compliance with the nationally recognized safety standards
- Dimmable via Triac dimmer (dimmer not included)
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Indoor, Outdoor
- Collection:
- Edge
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 67/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1650
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22 W