22 in. 10.7W Under Cabinet Light in Oil Rubbed Bronze
KNLU Series 22 in. 10.7W Under Cabinet Light in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Plug-in or direct wire
- Title 24 compliant
- Adjustable Color Temperature, 2700/3000/4000K
- ETL listed in compliance with the nationally recognized safety standards
- Selectable switch which will allow you to select 1 of 3 color levels which are 2700K , 3000K & 4000K CCT respectively
- This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
- 10 year warranty
- Hi-Low switch
- Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
Specifications
- ADA Compliant:
- No
- Collection:
- KNLU Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 5/8 in
- Installation Type:
- Under Cabinet
- Length:
- 22 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 755
- Lumens per Watt:
- 69
- Material:
- Extruded Aluminum
- Number Of Hours:
- 100000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 11.8 W
- Width:
- 3-3/20 in