40 in. 18W Under Cabinet Light in Oil Rubbed Bronze

You last purchased this on
 
AFX

Koren 40 in. 18W Under Cabinet Light in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
AFX

Koren 40 in. 18W Under Cabinet Light in Oil Rubbed Bronze

  • Fast #
  • Part #AKNLU40RB
  • Item #7541871
  • Manufacturer Part #KNLU40RB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Plug-in or direct wire
  • Title 24 compliant
  • Adjustable Color Temperature, 2700/3000/4000K
  • ETL listed in compliance with the nationally recognized safety standards
  • Selectable switch which will allow you to select 1 of 3 color levels which are 2700K , 3000K & 4000K CCT respectively
  • This fixture is rated for damp locations, meaning it can be used in exterior or interior locations that are normally or periodically subject to condensation of moisture in, on, or adjacent to electrical equipment, and includes partially protected locations
  • 10 year warranty
  • Hi-Low switch
  • Dimmable with most standard 2 wire (Triac) wall dimmers (dimmer not included)
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Koren
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Color Temperature:
4000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
5/8 in
Installation Type:
Under Cabinet
Length:
40 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
1310
Lumens per Watt:
72
Material:
Extruded Aluminum
Number Of Hours:
100000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
Volts:
120V
Watts:
19.5 W
Width:
3-3/20 in