60W Linear Fluorescent Cloud Fixture in Warm White
LED Cloud 60W Linear Fluorescent Cloud Fixture in Warm White
Product Details
Product Details
- White acrylic diffuser
-
Green
Specifications
- Ballast Type:
- Dimmable
- Collection:
- LED Cloud
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Height:
- 3-1/4 in
- Installation Type:
- Surface Mount
- Length:
- 49-3/4 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 5000
- Material:
- Steel
- Number Of Hours:
- 50000 h
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-3/8 in