18 in. 15W Under Cabinet in White
18 in. 15W Under Cabinet in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 1-31/100 in
- Length:
- 18 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 4-1/2 in