32 in. 20W 4-Light Under-Cabinet Xenon Light in Oil Rubbed Bronze
32 in. 20W 4-Light Under-Cabinet Xenon Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 1 in
- Length:
- 32 in
- Light Bulb Type:
- Xenon
- Material:
- Metal
- Number Of Hours:
- 5000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 3-3/4 in