48 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White
Malibu 48 in 128W 4-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush, stem or row mounting
- Clear prismatic or white acrylic diffuser
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Malibu
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/8 in
- Installation Type:
- Linear
- Length:
- 48 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 11-1/2 in