DESCRIPTION

  • Rugged chassis

AFX Lighting 32W Standard Strip Light

AST132R8

Manufacturer Part #: ST132R8

Color/Finish

White

SPECIFICATIONS

Ballast Type
Residential
Bulb Style
Tubular
Green
Energy Star, Yes
Height
3-1/2 in
Installation Type
Flush Mount, Row Mount, Stem Mount
Light Bulb Shape Code
T8
Number Of Lights
1
Power Source
Electric
Type
AST132R8
Watts
32
Width
3-1/4 in

Print