24-37/100 in. Wall Mount Bracket in Polished Chrome
Aspen 24-37/100 in. Wall Mount Bracket in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Aspen
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 2-63/100 in
- Installation Type:
- Wall Mount
- Length:
- 24-37/100 in
- Light Bulb Shape Code:
- T8
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 32 W
- Width:
- 4-1/4 in