32W 2-Light Contemporary Fixture with Half Round Molded Trim in White
Conroe 32W 2-Light Contemporary Fixture with Half Round Molded Trim in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White acrylic diffuser
Specifications
- Ballast Type:
- Residential
- Collection:
- Conroe
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 3-1/2 in
- Installation Type:
- Linear
- Length:
- 50 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32 W
- Width:
- 12-1/2 in