49-3/4 in 96W 3-Light Fluorescent T8 Linear Ceiling Fixture in White
Highland 49-3/4 in 96W 3-Light Fluorescent T8 Linear Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable hanging cable up to 48" included
- Without cable kit (NN,WM models)
- White acrylic inner diffuser
- Optional stem mount kits available
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Highland
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dimmable:
- No
- Glass Type:
- Acrylic
- Height:
- 4-1/4 in
- Installation Type:
- Linear
- Length:
- 49-3/4 in
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 96 W
- Width:
- 11 in