30W LED Wrap Around Ceiling Light in White
This product has been replaced by
Manufacturer Part #LWL07242500LAJD1
LED Wrap 30W LED Wrap Around Ceiling Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frosted white prismatic acrylic diffuser
Specifications
- Ballast Type:
- Residential
- Collection:
- LED Wrap
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 2-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Linear
- Length:
- 24 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 3000
- Material:
- Steel
- Number Of Hours:
- 50000 h
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 30 W
- Width:
- 7 in