2-Light Fluorescent Narrow Floating Cloud in White
Rigby 2-Light Fluorescent Narrow Floating Cloud in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift and shift mount
- White acrylic diffuser
- Ballast/Driver: Multi Volt
- Uses two FB32T8 lamps
- Color/Finish: White
- Lift and shift ceiling mount
- Contour edge
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Rigby
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Length:
- 27-1/2 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 32 W
- Width:
- 27 in