20W Xenon Under-Counter Light in White
NXL Series 20W Xenon Under-Counter Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimmable with standard 600W wall dimmer
- Multiple back and top knockouts
- Linkable with 12" connecting cable or direct connect up to 560W
Specifications
- Ballast Type:
- Residential
- Collection:
- NXL Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1 in
- Length:
- 8 in
- Light Bulb Type:
- Xenon
- Number Of Hours:
- 5000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 20 W
- Width:
- 3-3/4 in