2-Light Ceiling Mount Fixture in Oil Rubbed Bronze
Restoration 2-Light Ceiling Mount Fixture in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White glass diffuser
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Restoration
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 12-1/4 in
- Energy Star Compliant:
- No
- Height:
- 4-7/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- T9
- Light Bulb Type:
- Compact Fluorescent
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 13 W
- Width:
- 4-7/8 in