4-Light Multi-Volt Fluorescent Floating Cloud Ceiling Fixture in White
Rigby 4-Light Multi-Volt Fluorescent Floating Cloud Ceiling Fixture in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift and shift mount
- White acrylic diffuser
- Lamp Type: F17T8
- Uses four lamps
- Multi-volt ballast
- Lift and shift ceiling mount
- Contour edge
- Ballast/Driver: Multi Volt
Specifications
- Ballast Type:
- Multi-volt
- Collection:
- Rigby
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Acrylic
- Height:
- 5-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 24-1/2 in
- Light Bulb Shape Code:
- T8
- Light Bulb Style:
- Linear
- Light Bulb Type:
- Fluorescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120/277V
- Watts:
- 17 W
- Width:
- 15 in