Under Cabinet Light in Oil Rubbed Bronze
Signature Under Cabinet Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Signature
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2800
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 1 in
- Length:
- 14 in
- Light Bulb Type:
- Xenon
- Material:
- Glass
- Number Of Hours:
- 8000 h
- Number of Lights:
- 2
- Product Type:
- Under Cabinet
- UL Listed:
- Yes
- Watts:
- 20 W
- Width:
- 3-3/4 in