1 x 1 in. MIPT x FIPT Sprinkler

You last purchased this on
 
AGF Manufacturing

COLLECTanDRAIN® 1 x 1 in. MIPT x FIPT Sprinkler

This product requires certification to purchase.
Brand image
You last purchased this on
 
AGF Manufacturing

COLLECTanDRAIN® 1 x 1 in. MIPT x FIPT Sprinkler

  • Fast #
  • Part #AGF5200A
  • Item #4562931
  • Manufacturer Part #5200A
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-assembled
  • Easy identification and consistent appearance
  • Prevents accidental / malicious tripping
  • Optional 110V plug-in
  • Deters vandalism
  • BMS or fire control panel integration
  • Galvanized or black steel piping components
  • Faster / Easy installation
  • Locking kits available
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
COLLECTanDRAIN®
Color Finish Name:
Red
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
22-1/2 in
Material:
Brass, Steel
Product Type:
Auxiliary Drain
UL Listed:
Yes
Weight:
11 lb