1 x 1/2 in. Inspection Relief Valve

Part #AGF302AG  |  Item #3449426  |  Manufacturer Part #302A

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To expedite system testing, the unit is shipped semi-assembled with relief valve and bypass drain ports plugged
  • Made in the USA
  • Available in NPT only
  • Includes M7000 pressure relief valve

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 7-7/8 in

Material: Bronze

Maximum Pressure: 300 psi

UL Listed: Yes

Valve Seat Material: Virgin Teflon®

Valve Size: 1 in

Valve Type: Test & Drain Valve

Width: 4-11/16 in